Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pasteur Pipette, Non Steril, 3 mL, PK500

  • Mfr # 6FAW0

  • Zoro # G2504004


product price: $30.79
/pk 500, $0.06/ea

Key Features

Material
LDPE
Capacity
3 mL
Graduation Range
0.5 to 3.0 mL
Graduation Subdivisions
0.5 mL
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAW0
Zoro #
G2504004
UPC #
190735562475
Country of Origin
India

Dimensions

Length
153 mm
Overall Length
153 mm

Details

Material
LDPE
Capacity
3 mL
Graduation Range
0.5 to 3.0 mL
Graduation Subdivisions
0.5 mL
Item
Transfer Pipette
Sterile/Non-Sterile
Non-Sterile
Material of Construction
LDPE
Band Color
Translucent
Product Type
Transfer Pipette
Pipette Type
Pasteur
Sterility
Non-Sterile
Capacity - Maximum
3 mL

Description

Transfer Pipette, Capacity 3 mL, Graduation Range 0.5 to 3.0 mL, Material of Construction LDPE, Graduation Subdivisions 0.5 mL, Length 153 mm, Band Color Translucent, Non-Sterile, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.