Shop ZORO SELECT

PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A

  • Mfr # 7686
  • Zoro # G0103857

product price: 
$
18.79
/ea

Key Features

Max. Amps
15 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7686
Zoro #
G0103857
UPC #
190735959275
Country of Origin
Indonesia

Dimensions

Cord Length
10 ft
Wire Size
14 AWG

Details

Item
PC Power Cord
Max. Amps
15 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
Right Angle IEC C13
Jacket Color
Black
Jacket Material
PVC
Standards
CSA, UL
NEMA Plug Configuration
5-15p
Shape
Round
NEC Cord Designation
SJT
Max. Cord Temp.
221 Degrees F
Wire and Cable Item
PC Power Cord
Connector End
IEC C13
Description/Special Features
90 Degrees PC Connector
Temp. Range
-4 Degrees to 221 Degrees F
Connector End - Wire and Cable
IEC C13
Jacket Material - Wire and Cable
PVC
Gauge/Conductor - Wire and Cable
14/3
Connector End (Wire and Cable)
IEC C13
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
14/3
Plug Style
Right Angle
Maximum Current
15 A
Non-NEMA Receptacle Configuration
C13
Temperature Rating
-4 Degrees to 221 Degrees F

Description

PC Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 10 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.