Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 1ftx1", 0.1875"T, Clear

  • Mfr # PS-PC-ESD-63

  • Zoro # G4472915


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-63
Zoro #
G4472915
UPC #
193005024840
Country of Origin
China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.187 in
Plastic Thickness
0.1875 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Length
12 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Durometer
Rockwell R120
Tensile Strength
9,500 psi
Temp. Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Clear
Maximum Temperature
240 Degrees F
Friction Rating
Slippery
UV Resistant
No
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.45
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.011/-0.019 in
Machinability
70 %
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Standards
Not Rated
Weight
0.1 lb
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Static-Resistant
Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.