Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 1ftx2", 0.1875"T, Clear

  • Mfr # PS-PC-ESD-69

  • Zoro # G4471874


product price: $11.55
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-69
Zoro #
G4471874
UPC #
193005024994
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.187 in
Plastic Width
2 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.1875 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Tensile Strength
9,500 psi
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Machinability
70 %
Plastic Hardness
Rockwell R120
UV Resistant
No
Impact Strength Rating
Excellent
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Plastic Thickness Tolerance
+0.011/-0.019 in
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.45
Wear Factor
Fair
Water Absorption Rating
Good
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Clarity
Clear
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.2 lb
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.