PCBar, 1ftx2", 0.1875"T, Clear
Mfr # PS-PC-SR-109
Zoro # G4471926
product price: $9.15
/eaKey Features
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-PC-SR-109
Zoro #
G4471926
UPC #
193005023690
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 ft
Width
2 in
Thickness
0.187 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.1875 in
Plastic Width
2 in
Description
Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.