Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 1ftx2", 0.375"T, Clear

  • Mfr # PS-PC-SR-151

  • Zoro # G4473929


product price: $12.19
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-151
Zoro #
G4473929
UPC #
193005023713
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.375 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2 in
Nominal Size
2 in W x 12 in L

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Tensile Strength
9,700 psi
Durometer
Rockwell R120
Standards
ASTM D3363-53
Temp. Range
-40 Degrees to 240 Degrees F
Friction Rating
Not Slippery
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.012/-0.034 in
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
UV Resistant
Yes
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
Shore Hardness
88 Shore D
UV-Resistant
UV-Resistant
Rockwell Hardness
120 HRR
Light Transmission
85 %
Wear Rate
Not Rated
Weight
0.39 lb
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.