Zoro Homepage

PCBar, 1ftx4", 0.1875"T, Clear

  • Mfr # PS-PC-SR-115

  • Zoro # G4473737


product price: $13.19
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-115
Zoro #
G4473737
UPC #
193005023997
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 ft
Width
4 in
Thickness
0.187 in
Plastic Thickness
0.1875 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L
Plastic Length
12 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Standards
ASTM D3363-53
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell R120
Tensile Strength
9,700 psi
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
Plastic Thickness Tolerance
+0.011/-0.019 in
Water Absorption Rating
Good
Water Absorption
0.13 %
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
UV Resistant
Yes
Machinability
Not Rated
Friction Coefficient
0.53
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.39 lb
Light Transmission
85 %
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.