Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 2ftx1", 0.125"T, Clear

  • Mfr # PS-PC-ESD-43

  • Zoro # G4472224


product price: $10.39
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-43
Zoro #
G4472224
UPC #
193005024888
Country of Origin
China

Dimensions

Length
2 ft
Width
1 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Durometer
Rockwell R120
Tensile Strength
9,500 psi
Temp. Range
-40 Degrees to 240 Degrees F
Machinability
70 %
Friction Coefficient
0.45
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Wear Factor
Fair
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Friction Rating
Slippery
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.008/-0.014 in
Maximum Temperature
240 Degrees F
Water Absorption Rating
Good
Impact Strength
16.0 ft-lb/in
Standards
Not Rated
Backing Type
No Backing
Static-Resistant
Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Weight
0.13 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.