Zoro Homepage

PCBar, 2ftx1", 0.125"T, Clear

  • Mfr # PS-PC-SR-83

  • Zoro # G4474096


product price: $8.55
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-83
Zoro #
G4474096
UPC #
193005023409
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 ft
Width
1 in
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Nominal Size
1 in W x 24 in L
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Durometer
Rockwell R120
Tensile Strength
9,700 psi
Temp. Range
-40 Degrees to 240 Degrees F
Standards
ASTM D3363-53
UV Resistant
Yes
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Impact Strength
14.0 ft-lb/in
Friction Coefficient
0.53
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Thickness Tolerance
+0.008/-0.014 in
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Plastic Clarity
Clear
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Light Transmission
85 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
0.13 lb
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.