Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 2ftx1", 0.1875"T, Clear

  • Mfr # PS-PC-ESD-64

  • Zoro # G4472888


product price: $11.49
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-64
Zoro #
G4472888
UPC #
193005024895
Country of Origin
China

Dimensions

Length
2 ft
Width
1 in
Thickness
0.187 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L
Plastic Length
24 in
Plastic Thickness
0.1875 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,500 psi
Plastic Density
0.043 lb/cu in
Impact Strength
16.0 ft-lb/in
Water Absorption
0.13 %
Wear Factor
Fair
UV Resistant
No
Plastic Hardness
Rockwell R120
Machinability
70 %
Plastic Hardness Rating
Hard
Temperature Range
-40 Degrees to 240 Degrees F
Friction Rating
Slippery
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.011/-0.019 in
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Friction Coefficient
0.45
Water Absorption Rating
Good
Standards
Not Rated
Backing Type
No Backing
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Weight
0.2 lb
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.