Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 2ftx2", 0.0625"T, Clear

  • Mfr # PS-PC-SR-68

  • Zoro # G4474050


product price: $10.25
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-68
Zoro #
G4474050
UPC #
193005023737
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 ft
Width
2 in
Thickness
0.062 in
Nominal Size
2 in W x 24 in L
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.0625 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Standards
ASTM D3363-53
Durometer
Rockwell R120
Tensile Strength
9,700 psi
Temp. Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Minimum Temperature
-40 Degrees F
Machinability
Not Rated
Water Absorption
0.13 %
Plastic Clarity
Clear
Impact Strength
14.0 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Plastic Thickness Tolerance
+0.007/-0.009 in
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R120
Wear Factor
Fair
UV Resistant
Yes
Friction Coefficient
0.53
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Light Transmission
85 %
Weight
0.12 lb
UV-Resistant
UV-Resistant

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.