Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 4ftx1", 0.375"T, Clear

  • Mfr # PS-PC-SR-147

  • Zoro # G4473630


product price: $20.59
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-147
Zoro #
G4473630
UPC #
193005023652
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft
Width
1 in
Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 48 in L
Plastic Length
4 ft
Plastic Thickness
0.375 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Standards
ASTM D3363-53
Tensile Strength
9,700 psi
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Water Absorption Rating
Good
Wear Factor
Fair
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Machinability
Not Rated
Friction Rating
Not Slippery
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.13 %
Impact Strength
14.0 ft-lb/in
Plastic Thickness Tolerance
+0.012/-0.034 in
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Plastic Hardness Rating
Hard
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Rockwell Hardness
120 HRR
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
85 %
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Weight
0.78 lb

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.