Zoro Homepage

PCBar, 4ftx4", 0.1875"T, Clear

  • Mfr # PS-PC-SR-117

  • Zoro # G4472276


product price: $40.89
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-117
Zoro #
G4472276
UPC #
193005024239
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft
Width
4 in
Thickness
0.187 in
Plastic Length
4 ft
Plastic Width
4 in
Nominal Size
4 in W x 48 in L
Plastic Thickness
0.1875 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Tensile Strength
9,700 psi
Temp. Range
-40 Degrees to 240 Degrees F
Standards
ASTM D3363-53
Durometer
Rockwell R120
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.011/-0.019 in
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R120
Impact Strength
14.0 ft-lb/in
Machinability
Not Rated
Water Absorption
0.13 %
Friction Rating
Not Slippery
UV Resistant
Yes
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Impact Strength Rating
Excellent
Backing Type
No Backing
UV-Resistant
UV-Resistant
Weight
1.57 lb
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Light Transmission
85 %
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.