Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 4ftx4", 0.375"T, Clear

  • Mfr # PS-PC-ESD-119

  • Zoro # G4473308


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-ESD-119
Zoro #
G4473308
UPC #
193005025267
Country of Origin
China

Dimensions

Length
4 ft
Width
4 in
Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Nominal Size
4 in W x 48 in L

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Antistatic
Durometer
Rockwell R120
Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,500 psi
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.012/-0.034 in
Machinability
70 %
Impact Strength
16.0 ft-lb/in
Friction Coefficient
0.45
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Wear Factor
Fair
UV Resistant
No
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Minimum Temperature
-40 Degrees F
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
88 Shore D
Static-Resistant
Static-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Weight
3.14 lb
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr

Description

Polycarbonate Bar, Polycarbonate, Antistatic, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.