PCBar, 8ftx2", 0.118"T, Clear
Mfr # 02103768
Zoro # G716296282
product price: $23.19
/eaKey Features
Shape
Rectangular
Plastic Clarity
Clear
Color
Colorless
Material
Polycarbonate
Static-Resistant
Not Static-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02103768
Zoro #
G716296282
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.118 in
Plastic Length
8 ft
Plastic Width
2 in
Details
Shape
Rectangular
Plastic Clarity
Clear
Item
Polycarbonate Bar
Color
Colorless
Material
Polycarbonate
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Fabrication
Extruded
Description
Polycarbonate Bar, Polycarbonate, Plastic Length 8 ft, Plastic Width 2 in, Plastic Thickness 0.118 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.