Zoro Homepage

Pedestrian Barricade, Polyethylene, 51 lb, White

  • Mfr # CSP-SW38-W-ADA35B

  • Zoro # G812471590


product price: $233.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Material
Polyethylene
Weight
51 lb
Includes
Self-Weighted Base
Standards
MASH Accepted WZ-328, Meets MUTCD Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP-SW38-W-ADA35B
Zoro #
G812471590
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
38 in
Overall Length
3 9/16 ft
Frame Diameter
7.5 in
Bar Diameter
7.5 in
Overall Width
15 1/4 in

Details

Item
Pedestrian Barricade
Color
White
Material
Polyethylene
Weight
51 lb
Includes
Self-Weighted Base
Standards
MASH Accepted WZ-328, Meets MUTCD Standards
Finish
Unfinished
Legend
No Legend
Product Type
Railing
Connecting Option
Non-Interlocking
Resistance Properties
UV Resistant
Pattern
No Pattern
Portability
Manual Carry
ADA Compliance
Yes

Description

Pedestrian Barricade, Color White, Includes Self-Weighted Base, Overall Height 38 in, Overall Length 3 9/16 ft, Overall Width 15 1/4 in, Material Polyethylene, Finish Unfinished, Frame Diameter 7.5 in, Bar Diameter 7.5 in, Weight 51 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties UV Resistant, Connecting Option Non-Interlocking, Standards MASH Accepted WZ-328, Meets MUTCD Standards, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.