Zoro Homepage

Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6

  • Mfr # 5TPP4

  • Zoro # G2762417


product price: $55.15
/pk 6, $9.19/ea

Key Features

Color
Yellow
Material
Steel
Includes
Clips
Overall Width
11 in
Overall Depth
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPP4
Zoro #
G2762417
UPC #
190735532560
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Depth
10 7/8 in
Overall Height
5 in
Overall Length
11 in
Depth
10-7/8"
Height
5"
Width
11"

Details

Color
Yellow
Material
Steel
Includes
Clips
Locking System
Screw-In
Item
Pegboard Bin
Hole Shape
Round
Type
Locking Style
Accessory Type
Bin
For Pegboard Hole Shape
Circle

Description

Pegboard Bin, Overall Height 5 in, Overall Length 11 in, Overall Width 11 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Yellow, Bin Accessory Type, Clips, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.