Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegboard, H 24 In, W 48 In, PK2

  • Mfr # 2MRV2

  • Zoro # G3274792


product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Overall Width
48 in
Overall Depth
1/4 in
Overall Height
24 in
Load Capacity
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MRV2
Zoro #
G3274792
UPC #
190735448564
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
1/4 in
Overall Height
24 in
Panel Hole Size
9/32 in
Hole Size
9/32"
Height
24"
Width
48
Thickness
1/4"
Peg Hole Size
9/32 in

Details

Item
Pegboard Panel
Material
Polypropylene
Load Capacity
275 lb
Panel Hole Spacing
1 in
Panel Hole Shape
Round
Color
White
Number of Panels
2
Load Rating
275 lb.
Item - Pegboards
Pegboard Panel
Hole Shape
Round
Storage
16 sq. ft.
Finish
Epoxy Coated
Number of Hooks
0
Tool Storage Space
8 sq ft
Hole Spacing
1"
Peg Hole Spacing
1 in
Number of Usable Sides
1
Whole Unit Load Capacity
525 lb
Panel Load Capacity
275 lb
Pegboard Type
Panel
Storage Area
8 sq ft
Peg Hole Shape
Round

Description

Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 9/32 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 275 lb Panel Load Capacity, Overall Depth 1/4 in, Overall Height 24 in, Overall Width 48 in, Storage Area 8 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 525 lb Whole Unit Load Capacity, White, Epoxy Coated, Polypropylene, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.