Pegboard Hook Assortment Kit, 12 Pc
Mfr # 5TPJ6
Zoro # G2353811
product price: $15.15
/eaKey Features
Color
Black
Material
Steel
Finish
Black
Hole Spacing
1 in
Hole Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPJ6
Zoro #
G2353811
UPC #
190735532188
Country of Origin
China
Dimensions
Hole Size
1/4 in
For Pegboard Hole Size
1/4 in
Details
Item
Pegboard Hook Assortment Kit
Color
Black
Material
Steel
Finish
Black
Hole Spacing
1 in
Hole Shape
Round
Construction
welded
Includes
(12) Rods and Clips
Type
Locking Style
Locking System
Screw-In
Accessory Type
Hook Assortment Kit
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle
Description
Pegboard Hook Assortment Kit, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Hook Assortment Kit Accessory Type, (12) Rods and Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.