Zoro Homepage

Pegboard Hook Assortment Kit

  • Mfr # 5TPF5

  • Zoro # G1330831


product price: $32.35
/ea

Key Features

Color
Silver, Yellow
Material
Steel
Finish
Zinc-Plated
Type
Locking Style
Hole Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPF5
Zoro #
G1330831
UPC #
190735531877
Country of Origin
China

Dimensions

Hole Size
1/4 in
Rod Thickness
3/16 in 1/4 in
For Pegboard Hole Size
1/4 in

Details

Item
Pegboard Hook Assortment Kit
Color
Silver, Yellow
Material
Steel
Finish
Zinc-Plated
Type
Locking Style
Hole Shape
Round
Construction
welded
Includes
(2) Bins, (24) Hooks
Hole Spacing
1 in
Number of Hooks
24
Number of Bins
2
Locking System
Screw-In
For Pegboard Hole Shape
Circle
For Pegboard Hole Spacing
1 in
Accessory Type
Hook Assortment Kit

Description

Pegboard Hook Assortment Kit, Number of Bins 2, Number of Hooks 24, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Yellow, Zinc-Plated, Hook Assortment Kit Accessory Type, (2) Bins, (24) Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.