Zoro Homepage

Pegboard Hook Assortment Kit

  • Mfr # 5TPJ5

  • Zoro # G0569956


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Finish
Black
Includes
(10) 2 1/2 in Single Rods, (10) 2 3/4 in Double Rods, (10) 6 in Single Rods, (10) Extended Spring Clips, (10) Plastic Hanging Bin Clips, (10) Standard Spring Clips, (5) Large Extended Spring Clips
Hole Spacing
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPJ5
Zoro #
G0569956
UPC #
190735532171
Country of Origin
China

Dimensions

Hole Size
1/4 in
For Pegboard Hole Size
1/4 in

Details

Item
Pegboard Hook Assortment Kit
Color
Black
Material
Steel
Finish
Black
Includes
(10) 2 1/2 in Single Rods, (10) 2 3/4 in Double Rods, (10) 6 in Single Rods, (10) Extended Spring Clips, (10) Plastic Hanging Bin Clips, (10) Standard Spring Clips, (5) Large Extended Spring Clips
Hole Spacing
1 in
Construction
welded
Type
Locking Style
Hole Shape
Round
Locking System
Screw-In
Number of Hooks
20
Accessory Type
Hook Assortment Kit
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle

Description

Pegboard Hook Assortment Kit, Number of Hooks 20, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Hook Assortment Kit Accessory Type, (10) 2 1/2 in Single Rods, (10) 2 3/4 in Double Rods, (10) 6 in Single Rods, (10) Extended Spring Clips, (10) Plastic Hanging Bin Clips, (10) Standard Spring Clips, (5) Large Extended Spring Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.