Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegboard Tool Cart, 51in.Hx32in.W, 200 lb.

  • Mfr # WOWCART32

  • Zoro # G8858412


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
32 in
Overall Depth
20 in
Overall Height
51 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOWCART32
Zoro #
G8858412
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Depth
20 in
Overall Height
51 in
Panel Hole Size
1/4 in
Caster Dia.
3 in
Hole Size
1/4"
Caster Size
3"
Caster Wheel Diameter
3 in
Peg Hole Size
1/4 in

Details

Item
A-Frame Pegboard Truck Kit
Material
Steel
Load Capacity
200 lb
Panel Hole Spacing
1 in
Color
Silver
Number of Panels
4
Assembled/Unassembled
Unassembled
Item - Mobile Pegboards
A-Frame Pegboard Truck Kit
Includes
Gloves
Hole Spacing
1"
Tool Storage Space
21 sq ft
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish
Galvanized
Assembled
Unassembled
Peg Hole Shape
Round
Caster Wheel/Tread Material
Rubber
Peg Hole Spacing
1 in
Panel Load Capacity
200 lb
Whole Unit Load Capacity
800 lb
Caster Wheel/Configuration
(2) Swivel; (2) Swivel with Brake

Description

A-Frame Pegboard Truck Kit, Color Silver, Galvanized Finish, Material Steel, Overall Depth 20 in, Overall Height 51 in, Overall Width 32 in, Assembled Unassembled, 3 in Caster Wheel Diameter, (2) Swivel; (2) Swivel with Brake Caster Wheel/Configuration, Rubber Caster Wheel/Tread Material, 21 sq ft, Includes Gloves, Number of Panels 4, Panel Load Capacity 200 lb, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Whole Unit Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.