Zoro Homepage

PEI Bar, 1 ft L x 1 in W x 0.25 in Thick, Amber

  • Mfr # BULK-PS-PEI-11

  • Zoro # G7857644


product price: $19.19
/ea

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1/4"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-11
Zoro #
G7857644
UPC #
193005100971
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Impact Strength
1.0 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 330 Degrees F
Tensile Strength
15,200 psi
Water Absorption Rating
Good
Shape
Rectangular
UV Resistant
Yes
Minimum Temperature
-20 Degrees F
Maximum Temperature
330 Degrees F
Friction Coefficient
0.42
Temperature Range
-20 Degrees to 330 Degrees F
Plastic Hardness Rating
Extra Hard
Tensile Strength Rating
Excellent
Grade
Standard
Material
PEI
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M109
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Water Absorption
0.25 %
Machinability
Not Rated
Plastic Clarity
Translucent
Wear Factor
Fair
Plastic Density
0.045 lb/cu in
Plastic Thickness Tolerance
+0.031/-0.006 in
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
0.13 lb
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
109 HRM
Shore Hardness
85 Shore D

Description

PEI Bar, PEI, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.