Zoro Homepage

PEI Bar, 1 ft L x 2 in W x 1 in Thick, Amber

  • Mfr # BULK-PS-PEI-60

  • Zoro # G7850924


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-60
Zoro #
G7850924
UPC #
193005101428
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Tensile Strength
15,200 psi
Material Type
Standard
Impact Strength
1.0 ft-lb/in
Wear Factor
Fair
Plastic Clarity
Translucent
Friction Rating
Slippery
Plastic Density
0.045 lb/cu in
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+0.05/-0.025 in
Plastic Hardness
Rockwell M109
Impact Strength Rating
Poor
Shape
Rectangular
UV Resistant
Yes
Temperature Range
-20 Degrees to 330 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Machinability
Not Rated
Friction Coefficient
0.42
Grade
Standard
Water Absorption
0.25 %
Plastic Hardness Rating
Extra Hard
Maximum Temperature
330 Degrees F
Material
PEI
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.04 lb
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
109 HRM
UV-Resistant
UV-Resistant

Description

PEI Bar, PEI, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.