Zoro Homepage

PEI Bar, 1 ft L x 4 in W x 0.375 in Thick, Amber

  • Mfr # BULK-PS-PEI-23

  • Zoro # G7848538


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-23
Zoro #
G7848538
UPC #
193005101084
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Impact Strength
1.0 ft-lb/in
Material Type
Standard
Tensile Strength
15,200 psi
Plastic Hardness
Rockwell M109
Corrosion and Chemical Resistance
Good
Material
PEI
Machinability
Not Rated
Plastic Thickness Tolerance
+0.034/-0.009 in
Friction Coefficient
0.42
Friction Rating
Slippery
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Maximum Temperature
330 Degrees F
Grade
Standard
Temperature Range
-20 Degrees to 330 Degrees F
Plastic Hardness Rating
Extra Hard
Shape
Rectangular
Impact Strength Rating
Poor
Plastic Clarity
Translucent
Plastic Density
0.045 lb/cu in
Tensile Strength Rating
Excellent
Wear Factor
Fair
Water Absorption Rating
Good
UV Resistant
Yes
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
Rockwell Hardness
109 HRM
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Weight
0.78 lb
Coefficient of Thermal Expansion
Not Rated

Description

PEI Bar, PEI, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.