Zoro Homepage

PEI Bar, 1 ft L x 4 in W x 0.5 in Thick, Amber

  • Mfr # BULK-PS-PEI-36

  • Zoro # G7845500


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1/2"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-36
Zoro #
G7845500
UPC #
193005101206
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Tensile Strength
15,200 psi
Impact Strength
1.0 ft-lb/in
Grade
Standard
Shape
Rectangular
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.038/-0.013 in
UV Resistant
Yes
Plastic Hardness
Rockwell M109
Tensile Strength Rating
Excellent
Friction Coefficient
0.42
Water Absorption
0.25 %
Plastic Density
0.045 lb/cu in
Plastic Clarity
Translucent
Temperature Range
-20 Degrees to 330 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Material
PEI
Plastic Hardness Rating
Extra Hard
Impact Strength Rating
Poor
Maximum Temperature
330 Degrees F
Wear Factor
Fair
Water Absorption Rating
Good
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Weight
1.04 lb
Rockwell Hardness
109 HRM
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated

Description

PEI Bar, PEI, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.