Zoro Homepage

PEI Bar, 2 ft L x 1 in W x 0.375 in Thick, Amber

  • Mfr # BULK-PS-PEI-25

  • Zoro # G7846541


product price: $47.79
/ea

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-25
Zoro #
G7846541
UPC #
193005101107
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Impact Strength
1.0 ft-lb/in
Material Type
Standard
Tensile Strength
15,200 psi
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material
PEI
Plastic Density
0.045 lb/cu in
UV Resistant
Yes
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Clarity
Translucent
Corrosion and Chemical Resistance
Good
Wear Factor
Fair
Tensile Strength Rating
Excellent
Shape
Rectangular
Friction Coefficient
0.42
Friction Rating
Slippery
Plastic Hardness
Rockwell M109
Temperature Range
-20 Degrees to 330 Degrees F
Maximum Temperature
330 Degrees F
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Machinability
Not Rated
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness Rating
Extra Hard
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Rockwell Hardness
109 HRM
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
0.39 lb
Wear Rate
Not Rated

Description

PEI Bar, PEI, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.