Zoro Homepage

PEI Bar, 2 ft L x 2 in W x 0.375 in Thick, Amber

  • Mfr # BULK-PS-PEI-22

  • Zoro # G7849621


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-22
Zoro #
G7849621
UPC #
193005101077
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
24"
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Material Type
Standard
Operating Temp. Range
-20 Degrees to 330 Degrees F
Tensile Strength
15,200 psi
Impact Strength
1.0 ft-lb/in
Material
PEI
Machinability
Not Rated
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness
Rockwell M109
Plastic Hardness Rating
Extra Hard
Tensile Strength Rating
Excellent
Wear Factor
Fair
Temperature Range
-20 Degrees to 330 Degrees F
Plastic Clarity
Translucent
Friction Coefficient
0.42
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Density
0.045 lb/cu in
Impact Strength Rating
Poor
Grade
Standard
UV Resistant
Yes
Water Absorption
0.25 %
Maximum Temperature
330 Degrees F
Water Absorption Rating
Good
Friction Rating
Slippery
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
0.78 lb
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Rockwell Hardness
109 HRM
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

PEI Bar, PEI, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.