Zoro Homepage

PEI Bar, 2 ft L x 2 in W x 0.5 in Thick, Amber

  • Mfr # BULK-PS-PEI-35

  • Zoro # G7858758


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1/2"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-35
Zoro #
G7858758
UPC #
193005101190
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Tensile Strength
15,200 psi
Material Type
Standard
Impact Strength
1.0 ft-lb/in
Operating Temp. Range
-20 Degrees to 330 Degrees F
Plastic Clarity
Translucent
Water Absorption
0.25 %
Friction Rating
Slippery
Shape
Rectangular
Plastic Density
0.045 lb/cu in
Grade
Standard
Material
PEI
UV Resistant
Yes
Maximum Temperature
330 Degrees F
Water Absorption Rating
Good
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 330 Degrees F
Wear Factor
Fair
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Plastic Thickness Tolerance
+0.038/-0.013 in
Friction Coefficient
0.42
Plastic Hardness
Rockwell M109
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Extra Hard
Backing Type
No Backing
Standards
Not Rated
Weight
1.04 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
109 HRM
UV-Resistant
UV-Resistant

Description

PEI Bar, PEI, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.