Zoro Homepage

PEI Bar, 2 ft L x 4 in W x 0.375 in Thick, Amber

  • Mfr # BULK-PS-PEI-26

  • Zoro # G7846514


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-26
Zoro #
G7846514
UPC #
193005101114
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Tensile Strength
15,200 psi
Operating Temp. Range
-20 Degrees to 330 Degrees F
Impact Strength
1.0 ft-lb/in
Material Type
Standard
Plastic Hardness Rating
Extra Hard
Shape
Rectangular
Maximum Temperature
330 Degrees F
Plastic Density
0.045 lb/cu in
Friction Coefficient
0.42
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Hardness
Rockwell M109
Water Absorption
0.25 %
Material
PEI
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Grade
Standard
UV Resistant
Yes
Plastic Clarity
Translucent
Friction Rating
Slippery
Impact Strength Rating
Poor
Wear Factor
Fair
Temperature Range
-20 Degrees to 330 Degrees F
Tensile Strength Rating
Excellent
Machinability
Not Rated
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
109 HRM
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Weight
1.55 lb
FDA Compliance
Not FDA Compliant

Description

PEI Bar, PEI, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.