Zoro Homepage

PEI Bar, 2 ft L x 4 in W x 1 in Thick, Amber

  • Mfr # BULK-PS-PEI-65

  • Zoro # G7847908


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-65
Zoro #
G7847908
UPC #
193005101473
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Bar
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Tensile Strength
15,200 psi
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Impact Strength
1.0 ft-lb/in
Maximum Temperature
330 Degrees F
Machinability
Not Rated
Grade
Standard
UV Resistant
Yes
Water Absorption Rating
Good
Water Absorption
0.25 %
Plastic Clarity
Translucent
Impact Strength Rating
Poor
Wear Factor
Fair
Material
PEI
Plastic Thickness Tolerance
+0.05/-0.025 in
Plastic Hardness
Rockwell M109
Shape
Rectangular
Plastic Density
0.045 lb/cu in
Friction Rating
Slippery
Temperature Range
-20 Degrees to 330 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Extra Hard
Friction Coefficient
0.42
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Excellent
Standards
Not Rated
Backing Type
No Backing
Weight
4.13 lb
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
109 HRM
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated

Description

PEI Bar, PEI, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 1 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Density 0.045 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.