Zoro Homepage

PEI Sheet, 12 in x12 in, 0.375 in Thick, Amber

  • Mfr # BULK-PS-PEI-16

  • Zoro # G7847582


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-16
Zoro #
G7847582
UPC #
193005101022
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.