Zoro Homepage

PEI Sheet, 24 in x 12 in, 0.375 in Thick, Amber

  • Mfr # BULK-PS-PEI-17

  • Zoro # G7848790


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-17
Zoro #
G7848790
UPC #
193005101039
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Material Type
Standard
Tensile Strength
15,200 psi
Impact Strength
1 ft-lb/in
Operating Temp. Range
-20 Degrees to 330 Degrees F
Plastic Thickness Tolerance
+0.034/-0.009 in
Impact Strength Rating
Poor
Maximum Temperature
330 Degrees F
UV Resistant
Yes
Grade
Standard
Water Absorption Rating
Good
Water Absorption
0.25 %
Tensile Strength Rating
Excellent
Temperature Range
-20 Degrees to 330 Degrees F
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Friction Coefficient
0.42
Machinability
Not Rated
Plastic Clarity
Translucent
Backing Type
No Backing
Wear Factor
Fair
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Plastic Density
0.045 lb/cu in
Plastic Hardness
Rockwell M109
Material
PEI
Plastic Hardness Rating
Extra Hard
Standards
Not Rated
Shore Hardness
95 Shore D
Rockwell Hardness
109 HRM
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Elongation
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Weight
4.65 lb
Coefficient of Thermal Expansion
Not Rated

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.