Zoro Homepage

PEI Sheet, 4 ft L x 12 in W x 0.375 in Thick, Amber

  • Mfr # BULK-PS-PEI-19

  • Zoro # G7849673


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-19
Zoro #
G7849673
UPC #
193005101046
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
12"
Plastic Length
48"
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Tensile Strength
15,200 psi
Impact Strength
1 ft-lb/in
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Shape
Rectangle
Tensile Strength Rating
Excellent
Plastic Density
0.045 lb/cu in
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Backing Type
No Backing
Temperature Range
-20 Degrees to 330 Degrees F
Plastic Clarity
Translucent
Water Absorption Rating
Good
UV Resistant
Yes
Friction Coefficient
0.42
Material
PEI
Maximum Temperature
330 Degrees F
Water Absorption
0.25 %
Machinability
Not Rated
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Extra Hard
Grade
Standard
Wear Factor
Fair
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Hardness
Rockwell M109
Friction Rating
Slippery
Standards
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
95 Shore D
Rockwell Hardness
109 HRM
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Weight
9.29 lb

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.