Zoro Homepage

PEI Sheet, 4 ft L x 12 in W x 0.5 in Thick, Amber

  • Mfr # BULK-PS-PEI-32

  • Zoro # G7858338


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1/2"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-32
Zoro #
G7858338
UPC #
193005101169
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Tensile Strength
15,200 psi
Material Type
Standard
Impact Strength
1 ft-lb/in
Friction Rating
Slippery
Water Absorption Rating
Good
Maximum Temperature
330 Degrees F
Grade
Standard
Water Absorption
0.25 %
Plastic Hardness Rating
Extra Hard
Temperature Range
-20 Degrees to 330 Degrees F
Plastic Thickness Tolerance
+0.038/-0.013 in
Shape
Rectangle
Plastic Hardness
Rockwell M109
Corrosion and Chemical Resistance
Good
Plastic Density
0.045 lb/cu in
Backing Type
No Backing
Machinability
Not Rated
Impact Strength Rating
Poor
UV Resistant
Yes
Friction Coefficient
0.42
Minimum Temperature
-20 Degrees F
Wear Factor
Fair
Material
PEI
Tensile Strength Rating
Excellent
Plastic Clarity
Translucent
Standards
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
Rockwell Hardness
109 HRM
Flexural Modulus
Not Rated
Weight
12.39 lb
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.