Zoro Homepage

PEI Sheet, 4 ft L x 12 in W x 1 in Thick, Amber

  • Mfr # BULK-PS-PEI-58

  • Zoro # G7850233


product price: $2,559.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-58
Zoro #
G7850233
UPC #
193005101404
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Impact Strength
1 ft-lb/in
Tensile Strength
15,200 psi
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Plastic Hardness
Rockwell M109
Plastic Clarity
Translucent
Impact Strength Rating
Poor
Backing Type
No Backing
Water Absorption
0.25 %
Plastic Density
0.045 lb/cu in
Shape
Rectangle
Material
PEI
Plastic Thickness Tolerance
+0.05/-0.025 in
Friction Coefficient
0.42
Corrosion and Chemical Resistance
Good
Grade
Standard
Friction Rating
Slippery
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Extra Hard
Maximum Temperature
330 Degrees F
Tensile Strength Rating
Excellent
UV Resistant
Yes
Water Absorption Rating
Good
Machinability
Not Rated
Temperature Range
-20 Degrees to 330 Degrees F
Wear Factor
Fair
Standards
Not Rated
Elongation
Not Rated
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
24.77 lb
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Rockwell Hardness
109 HRM
UV-Resistant
UV-Resistant
Product Form
Sheet
Wear Rate
Not Rated

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 1 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.