Zoro Homepage

PEI Sheet, 4 ft L x 24 in W x 0.375 in Thick, Amber

  • Mfr # BULK-PS-PEI-14

  • Zoro # G7851539


product price: $1,820.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
3/8"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-14
Zoro #
G7851539
UPC #
193005101008
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Tensile Strength
15,200 psi
Impact Strength
1 ft-lb/in
Operating Temp. Range
-20 Degrees to 330 Degrees F
Material Type
Standard
Friction Coefficient
0.42
UV Resistant
Yes
Backing Type
No Backing
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Hardness Rating
Extra Hard
Maximum Temperature
330 Degrees F
Plastic Hardness
Rockwell M109
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 330 Degrees F
Plastic Density
0.045 lb/cu in
Tensile Strength Rating
Excellent
Water Absorption
0.25 %
Plastic Thickness Tolerance
+0.034/-0.009 in
Wear Factor
Fair
Plastic Clarity
Translucent
Material
PEI
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Friction Rating
Slippery
Standards
Not Rated
Product Form
Sheet
Weight
18.58 lb
Rockwell Hardness
109 HRM
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Wear Rate
Not Rated

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.