Zoro Homepage

PEI Sheet, 4 ft L x 24 in W x 0.5 in Thick, Amber

  • Mfr # BULK-PS-PEI-27

  • Zoro # G7847144


product price: $2,252.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1/2"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-27
Zoro #
G7847144
UPC #
193005101121
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Operating Temp. Range
-20 Degrees to 330 Degrees F
Impact Strength
1 ft-lb/in
Tensile Strength
15,200 psi
Material Type
Standard
Friction Rating
Slippery
Shape
Rectangle
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M109
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+0.038/-0.013 in
Plastic Density
0.045 lb/cu in
Backing Type
No Backing
Plastic Clarity
Translucent
Maximum Temperature
330 Degrees F
Friction Coefficient
0.42
Material
PEI
Corrosion and Chemical Resistance
Good
UV Resistant
Yes
Wear Factor
Fair
Plastic Hardness Rating
Extra Hard
Water Absorption
0.25 %
Grade
Standard
Temperature Range
-20 Degrees to 330 Degrees F
Water Absorption Rating
Good
Machinability
Not Rated
Standards
Not Rated
UV-Resistant
UV-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
109 HRM
Product Form
Sheet
Weight
24.77 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.