Zoro Homepage

PEI Sheet, 4 ft L x 24 in W x 1 in Thick, Amber

  • Mfr # BULK-PS-PEI-53

  • Zoro # G7845893


product price: $5,141.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI (ULTEMâ„¢)
Plastic Thickness
1"
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEI-53
Zoro #
G7845893
UPC #
193005101367
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PEI Sheet
Plastic Material
PEI (ULTEMâ„¢)
Plastic Color
Amber
Max. Temp. (F)
330 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Impact Strength
1 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 330 Degrees F
Tensile Strength
15,200 psi
Tensile Strength Rating
Excellent
Wear Factor
Fair
UV Resistant
Yes
Water Absorption
0.25 %
Material
PEI
Plastic Hardness Rating
Extra Hard
Plastic Hardness
Rockwell M109
Backing Type
No Backing
Plastic Thickness Tolerance
+0.05/-0.025 in
Grade
Standard
Friction Rating
Slippery
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Friction Coefficient
0.42
Minimum Temperature
-20 Degrees F
Maximum Temperature
330 Degrees F
Plastic Clarity
Translucent
Plastic Density
0.045 lb/cu in
Impact Strength Rating
Poor
Shape
Rectangle
Temperature Range
-20 Degrees to 330 Degrees F
Standards
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Weight
49.54 lb
Product Form
Sheet
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
109 HRM
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Amber, Plastic Clarity Translucent, Tensile Strength 15,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 330 Degrees F, Plastic Density 0.045 lb/cu in, Plastic Hardness Rockwell M109

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.