Shop ZORO SELECT
See all product information
Create Account
PEJLeg, 0.125"T, 0.75"W, 10ftL, Wht
- Mfr # PUHMWPROFILE-EPP620
- Zoro # G616555960
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Color
White
Minimum Temperature
-328 Degrees F
Rockwell Hardness
65 HRM
Shore Hardness
58 Shore D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUHMWPROFILE-EPP620
- Zoro #
- G616555960
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Plastic Width
- 0.75 in
- Plastic Length
- 10 ft
- Plastic Thickness
- 1/8 in
Details
- Material
- UHMW Polyethylene
- Color
- White
- Item
- Polyethylene J Leg
- Minimum Temperature
- -328 Degrees F
- Rockwell Hardness
- 65 HRM
- Shore Hardness
- 58 Shore D
- Plastic Clarity
- Opaque
- Tensile Strength
- 4,350 psi
- Standards
- FDA, USDA
- Impact Strength
- 55 ft-lb-in
- Compatible Rail Gauge
- 12 ga
- Plastic Density
- 0.93 g/cc
- Water Absorption
- 0.1 %
- Shape
- J-Leg
Description
Polyethylene J Leg, UHMW Polyethylene, Plastic Length 10 ft, Plastic Thickness 1/8 in, Plastic Width 0.75 in, White, Plastic Clarity Opaque, Water Absorption 0.1 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.