PEJLeg, 0.1875"T, 2"W, 10ftL, Wht
- Mfr # PUHMWPROFILE-EPP603
- Zoro # G516385049
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Color
White
Plastic Clarity
Opaque
Water Absorption
0.1 %
Standards
FDA, USDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUHMWPROFILE-EPP603
- Zoro #
- G516385049
- UPC #
- -
- Country of Origin
- Multiple
- Material
- UHMW Polyethylene
- Color
- White
- Item
- Polyethylene J Leg
- Plastic Clarity
- Opaque
- Water Absorption
- 0.1 %
- Standards
- FDA, USDA
- Shape
- J-Leg
- Plastic Density
- 0.93 g/cc
- Impact Strength
- 55 ft-lb-in
- Compatible Rail Gauge
- 12 ga
- Shore Hardness
- 58 Shore D
- Rockwell Hardness
- 65 HRM
- Minimum Temperature
- -328 Degrees F
- Tensile Strength
- 4,350 psi
Dimensions
- Plastic Length
- 10 ft
- Plastic Width
- 2 in
- Plastic Thickness
- 3/16 in
Description
Polyethylene J Leg, UHMW Polyethylene, Plastic Length 10 ft, Plastic Thickness 3/16 in, Plastic Width 2 in, White, Plastic Clarity Opaque, Water Absorption 0.1 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.