Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penlight, General Purpose, 45lm

  • Mfr # 49XX80

  • Zoro # G6297037


product price: $39.75
/ea

Key Features

Length
5.5 in
Lumens
45
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49XX80
Zoro #
G6297037
UPC #
190735898369
Country of Origin
Multiple

Dimensions

Length
5.5 in
Body Dia.
1.18 in
Flashlight Battery Size
AAA
Battery Size
AAA
Overall Width
1 1/8 in
Overall Height
3/4 in
Body Diameter
3/4 in
Overall Length
5 5/8 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Safety-Rated Penlight
Body Color
Yellow
Lumens
45
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
1-LED Lamp
Switch Type
Push Button
Battery Burn Time
17.5 hr
Water Penetration Rating
IPX7
Flashlight Grouping Type
Penlight
Lighting Technology
LED
Special Light Output Mode
No Special Light Output
Candle Power
180
Batteries Included
No
Standards
cUL Listed
Beam Distance
26m
Flashlight Beam Type
Spot
Run Time on High Setting
16.5 hr
Light Output Modes
High
Maximum Lumens Output
45
Flashlight Body Material
Plastic
Flashlight Grade
Industrial
Lamp Type
LED
Lens Material
Polycarbonate
Lumens Range
0 to 49
Safety Rating
Class I, II, III
Drop Rating
1 m
Lamp Life
10,000 hr
Peak Beam Intensity
400 cd
Safety Rated
Class I, Div. 1
Grip Style
Non-Slip
Programmable Switch
No
Battery Chemistry
Alkaline
Weight with Batteries
2.4 oz
Beam Intensity Levels
400 cd
Head Adjustability
Fixed
Hands Free Capable
No
Run Time Levels
20 hr
Switch Location
Tail
Beam Focus
Fixed
Includes Secondary Light
No
Application
Hazardous Location
Body Material
ABS
Beam Distance Levels
41 m
Maximum Beam Distance
41 m
Grip Material
Rubber
Number of Light Output Modes
1
Minimum Operating Temperature
-4 Degrees F
Includes Batteries
No
IP Rating
IP67
Brightness Levels
64 lm
Beam Color
White
Run Time at Maximum Brightness
20 hr
Environment
Hazardous Location
Includes Charger
No
Maximum Operating Temperature
104 Degrees F
Maximum Run Time
20 hr
Handle Shape
Straight
Maximum Brightness
64 lm
Beam Pattern
Spot
Resistance Properties
Water Resistant
Intrinsically Safe
Yes
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Special Operating Modes
No Special Light Output

Description

Safety-Rated Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 41 m, Maximum Brightness 64 lm, Run Time at Maximum Brightness 20 hr, Weight with Batteries 2.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.