Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 1/2"-13, Coarse, 1"L, PK5
- Mfr # 31-P-50C-100
- Zoro # G724788663
product price:Â
$
5.89
/pk of 5, $1.18/ea
Sold in multiples of 2Â pks for
$11.78
Key Features
18-8 Material Grade/Class
Thread Type
Coarse
Drive Type
Socket
Material
Stainless Steel
Type
Penta Head Bolt
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-50C-100
- Zoro #
- G724788663
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Type
- Coarse
- Drive Type
- Socket
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Type
- Penta Head Bolt
- Finish
- Passivated
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Head Type
- External Pentagon
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Fastener Length
- 1 in
- Drive Size
- 1/2 in Penta Socket Drive
- Overall Length
- 1 5/16 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 1 5/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,1"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.