Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear

  • Mfr # 5VEW8

  • Zoro # G3244281


product price: $48.89
/ea

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Bubble Size
1/2 in
Roll Width
24 in
Roll Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VEW8
Zoro #
G3244281
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
1/2 in
Roll Width
24 in
Roll Length
50 ft
Height
21"
Width
24"
Bubble Height
1/2"
Box Depth
24 3/4 in
Box Width
22 in
Box Height
22 in

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll
Perforation Increments
12 in
Basis Weight
1.5 (REF)

Description

Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 50 ft, Color Clear, Rolls per Bundle 1, Box Width 22 in, Box Depth 24 3/4 in, Box Height 22 in, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.