This item is Discontinued.

Zoro Select Perforated Bubble Roll, 48In. x 188 ft 5VEV0

This item is Discontinued.

Zoro Select

Perforated Bubble Roll, 48In. x 188 ft (Discontinued)

Mfr # 5VEV0
Zoro # G1138207
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VEV0
Zoro #
G1138207
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Roll Width
48 in
Roll Length
188 ft
Width
48"
Height
48"
Bubble Height
5/16"

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll
Basis Weight
10.5 (REF)
Perforation Increments
12 in

Description

Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 48 in, Roll Length 188 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.