Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear

  • Mfr # 36DY52

  • Zoro # G9071404


product price: $33.19
/ea

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Bubble Size
3/16 in
Roll Width
12 in
Roll Length
175 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DY52
Zoro #
G9071404
UPC #
00841436020466
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Roll Width
12 in
Roll Length
175 ft
Height
13"
Width
12"
Bubble Height
3/16"
Box Width
20 in
Box Depth
19 1/2 in
Box Height
12 1/2 in

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll Dispenser Pack
Perforation Increments
12 in

Description

Bubble Roll Dispenser Pack, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 175 ft, Color Clear, Rolls per Bundle 1, Box Width 20 in, Box Depth 19 1/2 in, Box Height 12 1/2 in, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.