Zoro Homepage

Permanent Paint Marker, Medium Tip, Orange

  • Mfr # 19N837

  • Zoro # G5201664


product price: $3.25
/ea

Key Features

Tip Material
Felt
Green Environmental Attribute
Xylene and Toluene-Free
Marking Tip Shape
Bullet
Marker Type
Permanent
Tip Size
Extra Bold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N837
Zoro #
G5201664
UPC #
190735397534
Country of Origin
India

Dimensions

Tip Size
Extra Bold
Tip Size Group
Jumbo

Details

Color
Orange
Item
Industrial Marker
Tip Material
Felt
Green Environmental Attribute
Xylene and Toluene-Free
Marking Tip Shape
Bullet
Marker Type
Permanent
Standards
ASTM D-4236
Marking Tool Product Group
Industrial Markers
Features
Toluene-Free, Xylene-Free
Actuation Type
Valve
Color Family
Oranges
Pigment Material
Paint
Specialty Environment or Surface Conditions
General Purpose
Paint Marker Format
Marker
Pigment Permanence
Permanent
Maximum Performance Temperature
95 Degrees F
Compatible Surfaces
Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood
Maximum Application Temperature
95 Degrees F

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood, Dry Time Less than 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 95 Degrees F, Maximum Performance Temperature 95 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.