Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETG Bottle, 143.8 mm H, Clear, PK48

  • Mfr # BMPETG250

  • Zoro # G810411468


product price: $216.99
/pk 48, $4.52/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPETG250
Zoro #
G810411468
UPC #
840287254716
Country of Origin
India

Dimensions

Screw Closure Size
38-430 mm
Mouth Size
Narrow
Overall Width - Metric
60 mm
Body Diameter - Metric
68 mm
Overall Depth - Metric
60 mm
Overall Height - Metric
143.8 mm
Minimum Screw Closure Size
38 mm
Neck Inside Diameter - Metric
28.5 mm

Details

Item
PETG Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Special Features
Sterilized Using Gamma Radiation, Useful for Mixing, Sampling, and Storage Applications
Closure Liner Material
Unlined
Graduation Increments - Metric
25 mL
Clarity
Transparent
Capacity - English
8 fl oz
Capacity - Metric
250 mL
Basic Material
Plastic
Closure Included
Yes
Bottle Type
Media/Storage
Body Color
Clear
USP Specification
Type VI
Body Material
PETG
Graduated
Yes
Closure Color
White

Description

UniStore polyethylene terephthalate glycol (PETG) bottles are designed for long-term storage of media, biological buffers, and various reagents. Bottles are leakproof, durable, as well as freezer-safe, making them ideal for storage and transport. Includes a high-density polyethylene (HDPE) closure with heat-shrink band for a tamper evident seal. Bottles feature raised graduations for easy readability. Bottles are suitable for frozen storage to -40° Celsius. Bottles are Gamma sterilized and packaged in shrink wrapped trays within an outer bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.