Zoro Homepage

PETG Bottle, 219.6 mm H, Clear, PK24

  • Mfr # BMPETG1000

  • Zoro # G010411497


product price: $232.99
/pk 24, $9.71/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Capacity
1000 mL
Special Features
Sterilized Using Gamma Radiation, Useful for Mixing, Sampling, and Storage Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPETG1000
Zoro #
G010411497
UPC #
840287254730
Country of Origin
India

Dimensions

Screw Closure Size
38-430 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Overall Width - Metric
92 mm
Overall Height - Metric
219.6 mm
Body Diameter - Metric
68 mm
Overall Depth - Metric
92 mm
Neck Inside Diameter - Metric
28.5 mm

Description

UniStore polyethylene terephthalate glycol (PETG) bottles are designed for long-term storage of media, biological buffers, and various reagents. Bottles are leakproof, durable, as well as freezer-safe, making them ideal for storage and transport. Includes a high-density polyethylene (HDPE) closure with heat-shrink band for a tamper evident seal. Bottles feature raised graduations for easy readability. Bottles are suitable for frozen storage to -40° Celsius. Bottles are Gamma sterilized and packaged in shrink wrapped trays within an outer bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.