Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PETG Bottle, 270.35 mm H, Clear, PK12

  • Mfr # BMPETG2000

  • Zoro # G210411471


product price: $277.99
/pk 12, $23.17/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Capacity
2000 mL
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPETG2000
Zoro #
G210411471
UPC #
840287254747
Country of Origin
India

Dimensions

Screw Closure Size
53B
Body Diameter - Metric
68 mm
Overall Height - Metric
270.35 mm
Overall Width - Metric
92 mm
Overall Depth - Metric
92 mm
Neck Inside Diameter - Metric
39.75 mm
Mouth Size
Narrow

Details

Item
PETG Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Capacity
2000 mL
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Special Features
Sterilized Using Gamma Radiation, Useful for Mixing, Sampling, and Storage Applications
Closure Included
Yes
Bottle Type
Media/Storage
Graduation Increments - Metric
100 mL
Closure Color
White
Closure Liner Material
Unlined
Capacity - Metric
2 L
Body Color
Clear
Graduated
Yes
Basic Material
Plastic
Body Material
PETG
Clarity
Transparent
USP Specification
Type VI
Capacity - English
64 fl oz

Description

UniStore polyethylene terephthalate glycol (PETG) bottles are designed for long-term storage of media, biological buffers, and various reagents. Bottles are leakproof, durable, as well as freezer-safe, making them ideal for storage and transport. Includes a high-density polyethylene (HDPE) closure with heat-shrink band for a tamper evident seal. Bottles feature raised graduations for easy readability. Bottles are suitable for frozen storage to -40° Celsius. Bottles are Gamma sterilized and packaged in shrink wrapped trays within an outer bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.